Shop All Eye Bolts
Prosource
Eye Bolt Stainless Steel, 10 PK
Mfr # LR297
Zoro # G706881016
product price: $28.45
/pk 10, $2.84/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Overall Length 4 in
- Includes Nut Yes
- Shank Diameter 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 in |
Shank Diameter | 5/8 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Includes Nut | Yes |
Description
Eye Bolt W/Nut 5/16X3-1/4In Ss, 10PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Thrd, LCS, 10-32x2 1/4, Pk5 (2UGY9)
- ZORO SELECT Step Key Stock 2, 3/8 in Top W, 3/16 in Top Step H, 7/16 in Bottom W, 5/32 in Lower Step H (WWGSK09-2)
- ZORO SELECT 5/8"-11 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 25 pk. (U11140.062.0001)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 7 in L (N04100.087.0700)
- PROSOURCE Eye Wood Screw Steel, Zinc Plated, 20 PK (LR212)
- PROSOURCE Eye Bolt Zinc Plated, 10 PK (LR255)
- PROSOURCE Eye Bolt Stainless Steel, 10 PK (LR294)
- PROSOURCE Eye Wood Screw Steel, Zinc Plated, 20 PK (LR220)
- PROSOURCE Screw Eye Sm 3/16X1-3/16 Zinc (LR-225-PS)
- PROSOURCE Eye Bolt Stainless Steel, 10 PK (LR295)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 5 in Shank, 21/32 in ID, Stainless Steel, Plain (5LAE6)
- Prosource Eye Bolts