Shop All Eye Bolts
Prosource
Eye Bolt Stainless Steel, 10 PK
Mfr # LR264
Zoro # G506881117
product price: $37.99
/pk 10, $3.80/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Overall Length 4-1/2 in
- Eyebolt Type Eye Bolt Lag
- Type Eye Bolt Lag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4-1/2 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Eyebolt Type | Eye Bolt Lag |
Type | Eye Bolt Lag |
Description
Bolt Lag Eye Lg 5/16X6In Ss, 10PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 31/64 in L, Aluminum Body, 25 PK (MGL100-B6-6-PKT)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 25 PK (U04360.043.0100)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 1"-14, 1/2"-20, 3/4"-16, 5/8"-18, Plain 22 Inserts (EZ-F816)
- FREEMAN Collated Finishing Nail, 15 ga, Galvanized, 34 Degrees (AF1534-2)
- PROSOURCE Eye Bolt Stainless Steel, 10 PK (LR295)
- PROSOURCE Eye Wood Screw Steel, Zinc Plated, 20 PK (LR220)
- PROSOURCE Eye Bolt Stainless Steel, 10 PK (LR298)
- PROSOURCE Eye Wood Screw Steel, Zinc Plated, 20 PK (LR210)
- PROSOURCE Eye Bolt Stainless Steel, 10 PK (LR296)
- PROSOURCE Eye Bolt Zinc Plated, 20 PK (LR269)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Stainless Steel, Plain (K2022-316SS)
- Prosource Eye Bolts