Shop All Eye Bolts
Prosource
Eye Bolt Stainless Steel, 10 PK
Mfr # LR263
Zoro # G106881104
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Overall Length 6 in
- Eyebolt Type Eye Bolt Lag
- Type Eye Bolt Lag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 6 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Eyebolt Type | Eye Bolt Lag |
Type | Eye Bolt Lag |
Description
Bolt Lag Eye Lg 5/16X4In Ss, 10PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Flat Washer, Fits Bolt Size 1/2" Zinc Yellow Finish (11820PK)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0050)
- TAMPER-PRUF SCREWS #6-32 x 2 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400060)
- ZORO SELECT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.021.0075)
- PROSOURCE Eye Wood Screw Steel, Zinc Plated, 20 PK (LR210)
- PROSOURCE Eye Bolt Stainless Steel, 10 PK (LR296)
- PROSOURCE Eye Bolt Zinc Plated, 10 PK (LR255)
- PROSOURCE Eye Bolt Stainless Steel, 10 PK (LR294)
- PROSOURCE Eye Bolt Stainless Steel, 10 PK (LR261)
- PROSOURCE Eye Bolt Zinc Plated, 20 PK (LR270)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 6 in Shank, 1 in ID, Steel, Galvanized (N2005-6)
- Prosource Eye Bolts