Shop All Drain Strainers
Prosource
Exclusively Orgill Basin Basket Strainer, Stainless Steel
Mfr # PMB-144
Zoro # G407680642
Sold in multiples of 25 for $94.75
$94.75
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
- Brand Prosource
- MFR # PMB-144
- Zoro # G407680642
- UPC # 45734949751
- Country of Origin Taiwan, Province of China
- Category Drain Strainers
Description
This bath tub strainer is made of solid stainless steel and a premium finish that ensures high corrosion resistance which makes it almost nondeforming and rustfree It's easy to wash with warm soapy water to keep the mirror finish shine Suited for daily use and longlasting protection against clogging
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- BANJO Coupling, 2" x 2", 200 psi Max Pressure (MBP200)
- GRUVLOK End Cap, Ductile Iron, 1 1/2 in, Orange (0390030120)
- KOHLER Bryant Round Drop-In Bathroom Sink With Single Faucet Hole (2714-1-96)
- CHICAGO FAUCET Metermix Actuator (3300-003KJKABNF)
- PROSOURCE Strainer Basket Sink 1-1/2 (PMB-145)
- PROSOURCE Strainer Basin Basket 1In (PMB-140)
- ELKAY Quartz Perfect Drain 3-1/2" Flange, Removable Strainer, Caviar (LKPDQD1CA)
- JAY R. SMITH MANUFACTURING Drain Strainer, Cast Iron, Orange, 8" L (2110CIG)
- BINKS Strainer (149-278)
- TEMPLETON Twist Tight Kitchen Sink Strainer Assembly, 3.5 in., Stainless Steel, Chrome Plated (TE2629702)
- COMPONENT HARDWARE S/S Box Pattern Drain Bowl, Basket (D34-Y011-MM)
- Prosource Drain Strainers