Prosource

Entry Knob Lockset, Series TF, Ant Brass


product price: $24.55
/ea
Sold in multiples of 3 for $73.65

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

For keyed exterior doors Both knobs lock or unlock by key outside or turnbutton inside All metal components Solid steel latch assembly Rust resistant solid brass keyway for more security Seamless onepiece knob for extra strength Square spindle for right or left handed installations Easy installation Cylinder drilled for construction keying DOOR PREP 218 in Crossbore, 1 in Edge Bore, 1 in x 214 in Latch Face DOOR THICKNESS Fits 138 in to 134 in doors CYLINDER 5pin, removable, KW1 keyway, one piece solid brass 2 nickel plated, solid brass keys STRIKES 1 in x 214 in BOLT 12 in throw HANDING Reversible for right or left hand doors ANSIBHMA Exceeds Grade 3 Standards 6WAY ADJUSTABLE LATCH Fits 238 in to 234 in square corner, radius corner, or drivein applications includes both square and 14 in radius corner strikes

Restrictions

  • WARNING: This product can expose you to chemicals including 2,4-Diaminoanisole, which is known to the State of California to cause cancer, and Topiramate, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.