Shop All Wire Connectors
Prosource
Electrical Terminal Connector Assortment, Red, Yellow Blue, Tin Plated
Mfr # 60201
Zoro # G608349065
product price: $15.15
/ea
Sold in multiples of 6 for $90.90
$90.90
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
- Brand Prosource
- MFR # 60201
- Zoro # G608349065
- UPC # 45734659872
- Country of Origin China
- Category Wire Connectors
Description
ProSource , Includes 10 pc 2216 AWG Ring Terminal 10, 10 pc 2216 AWG Butt Connector, 7 pc 1614 AWG Spade Terminal 10, 10 pc 1614 AWG Ring Terminal 10, 10 pc 1614 AWG Butt Connector, 5 pc 1210 AWG Ring Terminal 14 in, 10 pc 2216 AWG Ring Terminal 8, 10 pc 2216 AWG Spade Terminal 8, 7 pc 2216 AWG Female Disconnector 14 in, 10 pc 1614 AWG Ring Terminal 8, 7 pc 1614 AWG Female Disconnector 14 in, 5 pc 1210 AWG Butt Connector, 10 pc 2216 AWG Ring Terminal 6 10 pc 2216 AWG Spade
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (22966601)
- HONEYWELL Tr21-A 10K Ohm Averaging Wall (TR21-A)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YAV2CL2NT14FX)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYN4)
- PROSOURCE Wire Connector Assortment, Steel Contact, Tough Thermoplastic Housing Material (60209)
- PROSOURCE 40Pc Electrical Connectors Set (CP-403L)
- GARDNER BENDER Wire Connector, Winged, Green, PK100 (10-095)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK150 (30-1261J)
- ABB OHB274J12, PISTOL HDL 12X274MM BLK 1, 3R, 12 (OHB274J12)
- ABB OXP6X265, PSTL SHAFT 10.4 (OXP6X265)
- HARTING Han 8 Mod-Male-C 16 A, PK 2 (09140083001)
- Prosource Wire Connectors & Disconnects