Shop All Common Nails
Prosource
Common Nail, 6 in L, 60D, Hot Dipped Galvanized Finish
Mfr # 00054242
Zoro # G606713783
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Penny Size 60D
- Package Weight 50 lb
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prosource
- MFR # 00054242
- Zoro # G606713783
- UPC # 42928122082
- Country of Origin China
- Category Common Nails
Dimensions
Length | 6 in |
Penny Size | 60D |
Details
Item | Common Nail |
Finish | Hot Dipped Galvanized |
Package Weight | 50 lb |
Approx. Pkg. Qty. | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sckt Set Scrw, Cup, M10x1.50mmx20mm, PK10 (M51260.100.0020)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 25 PK (3764TBCR)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/8"-7, Steel, Grade 8, Black Oxide, 1 9/32 in Ht, 5 PK (U12411.112.0001)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 10 mm W, 12 mm H (WWG3012101000)
- PROSOURCE Common Nail, 4 in L, 20D, Bright Finish (00053202)
- PROSOURCE Common Nail, 12 in L, 180D, Hot Dipped Galvanized Finish (00033282)
- PROSOURCE Common Nail, 2 in L, 6D, Bright Finish (00053132)
- PROSOURCE Common Nail, 1-1/4 in L, 3D, Bright Finish (00053072)
- PROSOURCE Common Nail, 5 in L, 40D, Bright Finish (00053222)
- PROSOURCE Common Nail, 3-1/2 in L, 16D, Bright Finish (00053192)
- SIMPSON STRONG-TIE Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish (N10D5HDG-R)
- Prosource Common Nails