Shop All Common Nails
Prosource
Common Nail, 6 in L, 60D, Bright Finish
Mfr # 00053242
Zoro # G806713767
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Penny Size 60D
- Package Weight 50 lb
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prosource
- MFR # 00053242
- Zoro # G806713767
- UPC # 42928122488
- Country of Origin China
- Category Common Nails
Dimensions
Length | 6 in |
Penny Size | 60D |
Details
Item | Common Nail |
Finish | Bright |
Package Weight | 50 lb |
Approx. Pkg. Qty. | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (N04360.075.0300)
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Stainless Steel Plain Finish, 10 PK (M55420.180.0001)
- KEN FORGING Eye Bolt With Shoulder, 3/8"-16, 3/4 in Shank, 1 in ID, Carbon Steel (K2023-A)
- ZORO SELECT Not Graded, M3-0.50 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L, 50 PK (M55010.030.0025)
- PROSOURCE Common Nail, 1-1/4 in L, 3D, Bright Finish (00053072)
- PROSOURCE Common Nail, 2 in L, 6D, Bright Finish (00053132)
- PROSOURCE Common Nail, 12 in L, 180D, Hot Dipped Galvanized Finish (00033282)
- PROSOURCE Common Nail, 4 in L, 20D, Bright Finish (00053202)
- PROSOURCE Common Nail, 5 in L, 40D, Bright Finish (00053222)
- PROSOURCE Common Nail, 3-1/2 in L, 16D, Bright Finish (00053192)
- VORTEX T449A125 10D Pressure Treated Wood Nail (VO567633)
- Prosource Common Nails