Shop All Common Nails
Prosource
Common Nail, 5 in L, 40D, Bright Finish
Mfr # 00053222
Zoro # G206713787
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Penny Size 40D
- Package Weight 50 lb
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prosource
- MFR # 00053222
- Zoro # G206713787
- UPC # 42928122471
- Country of Origin China
- Category Common Nails
Dimensions
Length | 5 in |
Penny Size | 40D |
Details
Item | Common Nail |
Finish | Bright |
Package Weight | 50 lb |
Approx. Pkg. Qty. | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Common Nail, 3-1/4 in L, 12D, Steel, Bright Finish, 9 ga, 63 PK (4NEN8)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M55390.050.0001)
- ZORO SELECT M5-0.80 x 50 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.050.0050)
- KEN FORGING Machinery Eye Bolt With Shoulder, M20-2.50, 57 mm Shank, 41 mm ID, Steel, Plain (M20)
- PROSOURCE Common Nail, 4 in L, 20D, Bright Finish (00053202)
- PROSOURCE Common Nail, 3-1/2 in L, 16D, Bright Finish (00053192)
- PROSOURCE Common Nail, 6 in L, 60D, Hot Dipped Galvanized Finish (00054242)
- PROSOURCE Common Nail, 12 in L, 180D, Hot Dipped Galvanized Finish (00033282)
- PROSOURCE Common Nail, 1-1/4 in L, 3D, Bright Finish (00053072)
- PROSOURCE Common Nail, 2 in L, 6D, Bright Finish (00053132)
- AMERIMAX HOME PRODUCTS Amerimax Home Products 15020 4 Pack Gutter Fascia Bracket With Nails - 4 in (214965)
- Prosource Common Nails