Shop All Common Nails
Prosource
Common Nail, 3-1/2 in L, 16D, Bright Finish
Mfr # 00053192
Zoro # G306713779
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Penny Size 16D
- Package Weight 50 lb
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prosource
- MFR # 00053192
- Zoro # G306713779
- UPC # 42928122457
- Country of Origin China
- Category Common Nails
Dimensions
Length | 3-1/2 in |
Penny Size | 16D |
Details
Item | Common Nail |
Finish | Bright |
Package Weight | 50 lb |
Approx. Pkg. Qty. | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU42)
- MIDWEST FASTENER Blind Rivet, Large Flanged Head, 3/16 in Dia., 1/16 in L, Aluminum Body, 50 PK (53951)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 8 PK (67528)
- ZORO SELECT Thread Cutting Screw, 1/4" x 2-1/4 in, Phosphate Steel Flat Head Torx Drive, 100 PK (TFTCIF0250225P-100BX)
- PROSOURCE Common Nail, 2 in L, 6D, Bright Finish (00053132)
- PROSOURCE Common Nail, 1-1/4 in L, 3D, Bright Finish (00053072)
- PROSOURCE Common Nail, 5 in L, 40D, Bright Finish (00053222)
- PROSOURCE Common Nail, 4 in L, 20D, Bright Finish (00053202)
- PROSOURCE Common Nail, 12 in L, 180D, Hot Dipped Galvanized Finish (00033282)
- HILLMAN Common Nail, 12 in L, Hot Dipped Galvanized Finish (195972)
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Electro Galvanized Finish, 11 ga (3EGRFG5)
- Prosource Common Nails