Shop All Common Nails
Prosource
Common Nail, 12 in L, 180D, Hot Dipped Galvanized Finish
Mfr # 00033282
Zoro # G307094150
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Penny Size 180D
- Package Weight 50 lb
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prosource
- MFR # 00033282
- Zoro # G307094150
- UPC # 718928707153
- Country of Origin China
- Category Common Nails
Dimensions
Length | 12 in |
Penny Size | 180D |
Details
Item | Common Nail |
Finish | Hot Dipped Galvanized |
Package Weight | 50 lb |
Approx. Pkg. Qty. | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, #10 x 1/2 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1397000)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 120 mm Length, 10 PK (M51050.120.0120)
- USA INDUSTRIALS #10-24 x 1/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-371)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (N04104.050.0200)
- PROSOURCE Common Nail, 1-1/4 in L, 3D, Bright Finish (00053072)
- PROSOURCE Common Nail, 2 in L, 6D, Bright Finish (00053132)
- PROSOURCE Common Nail, 5 in L, 40D, Bright Finish (00053222)
- PROSOURCE Common Nail, 4 in L, 20D, Bright Finish (00053202)
- PROSOURCE Common Nail, 3-1/2 in L, 16D, Bright Finish (00053192)
- HILLMAN Common Nail, 1 in L, 2D, White Finish (461527)
- HILLMAN Common Nail, 2-1/2 in L, 8D, Steel, Galvanized Finish (461282)
- Prosource Common Nails