Prosource

6 ft x 8 ft Medium Duty Tarp, Blue


product price: $8.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Finished Size 6 ft x 8 ft
  • Color Blue
  • Tarp Strength Medium Duty
  • Tarp Finished Length 6 ft
  • Tarp Finished Width 8 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Prosource
  • MFR # T0608BB90
  • Zoro # G606768912
  • UPC #
    718928709775
  • Country of Origin Viet Nam
  • Category Tarps

Dimensions

Finished Size 6 ft x 8 ft
Tarp Finished Length 6 ft
Tarp Finished Width 8 ft

Details

Color Blue
Tarp Strength Medium Duty
Item Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.