Shop All Tarps
Prosource
10 Mil Tarp, White, Plastic
Mfr # TW3040
Zoro # G107386530
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Tarp Material Plastic
- Thickness 10 Mil
- Grommet Material Aluminum
- Grommet Spacing 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | White |
Tarp Material | Plastic |
Thickness | 10 Mil |
Item | Tarp |
Grommet Material | Aluminum |
Grommet Spacing | 18 in |
Description
ProSource Tarp, Plastic, White, 40 ft L, 30 ft W, 10 mil Thick, Grommet Spacing 18 in, Grommet Material Aluminum, Resists Sunlight, Tear, UV Rays, Water, Suitable for Camping, hunting, tent fly, storage cover, canopy, boat cover, woodpile cover
Restrictions
- WARNING: This product can expose you to chemicals including 2,4-Diaminoanisole, which is known to the State of California to cause cancer, and Topiramate, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Complete Bingo Set, Deluxe Classic Carnival and Casino Game for Kids and Adults (945049OXC)
- MTD Cable-Clutch (946-1116A)
- CADET Rawhide Munchy Sticks Chicken Basted 5 i (C00896)
- MTD Fuel Cap (951-14884)
- PROSOURCE 12 ft x 16 ft Tarp, Black (2390B)
- PROSOURCE 6 ft x 8 ft Tarp, Green/Silver (T0608GS140)
- PROSOURCE 8 ft x 10 ft Tarp, Blue (T0810BB70)
- PROSOURCE 20 ft x 20 ft Medium Duty Tarp, Blue (T2020BB90)
- PROSOURCE 6 ft x 8 ft Medium Duty Tarp, Blue (T0608BB90)
- PROSOURCE 8 ft x 10 ft Tarp, Black (742718/7024425)
- PROTARP 30 ft x 60 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-30X60)
- Prosource Tarps