Shop All Soldering Irons & Accessories
Proskit
Wireless Soldering Iron
Mfr # SI-B166
Zoro # G505129067
product price: $55.85
/ea
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.25
- Width 9.25
- Height 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # SI-B166
- Zoro # G505129067
- UPC # 04711552163353
- Country of Origin China
- Category Soldering Irons & Accessories
Dimensions
Length | 9.25 |
Width | 9.25 |
Height | 2.75 |
Details
Item | Wireless Soldering Iron |
Description
Wireless Soldering Iron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Shield Hand Torch 100A (220065ATT)
- AMERICAN TORCH TIP Power Cable, 45V04 (45V04)
- AMERICAN BEAUTY TOOLS Soldering Iron, 6.5in L, Black/Silver (3108-25)
- HAKKO Nozzle, Round, 1.3mm x 3.0mm Size (N61-09)
- PROSKIT Mini, Soldering Iron, 20W (SI-125A-20)
- PROSKIT Battery Operated Soldering Iron (SI-B162)
- PROSKIT Portable USB Soldering Iron (SI-168U)
- PROSKIT Soldering/Desoldering Sta w/Adj Smoke (SS-988E)
- PROSKIT LCD Smart Soldering Station, 60W (SS-256EU)
- PROSKIT Economy Solder Station w/Pencil Tip (900-035)
- HAKKO Soldering Station, Digital, 120V, 850 F (FX971-010)
- Proskit Soldering Irons & Accessories