Shop All Hard Case Storage
Proskit
Wheeled Hard Case, ABS with Pallets
Mfr # 900-262
Zoro # G805394295
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Case
- Features Wheeled Hard Case,ABS with Pallets
- Overall Width 18
- Width 18
- Height 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 900-262
- Zoro # G805394295
- UPC # 617293011783
- Country of Origin China
- Category Hard Case Storage
Dimensions
Overall Width | 18 |
Width | 18 |
Height | 10 |
Length | 21 |
Details
Item | Wheeled Hard Case,ABS with Pallets |
Includes | Case |
Features | Wheeled Hard Case,ABS with Pallets |
Description
Wheeled Hard Case,ABS with Pallets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDS LEVEL & TOOL CO T-Square, Aluminum, 48in. L x 2in. W (SL676)
- STARRETT Depth Gage (445BZ-3RL)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 12mm 12 pt Metric Socket, 12 Points (48012)
- PHASE II Digital Rockwell Hardnes Tester/Load cell Driven Rockwell Hardness Tester (900-415)
- PROSKIT Tool Case, 18X13X6, Black (900-048)
- PROSKIT ABS Tool Case (900-141)
- PROSKIT Heavy Duty Waterproof Case, 20 kg Cpty (TC-285)
- PROSKIT Tool Case, 18X13X6 (900-011)
- PROSKIT Rigid Tool Case (900-199)
- PROSKIT Heavy Duty Waterproof Case, 15 kg Cpty (TC-267)
- NANUK CASES Orange Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-010OR-0A0)
- Proskit Hard Case Storage