Shop All Adjustable Wrenches
Proskit
VDE Insulated 10" Adj Wrench, 1000V
Mfr # HW-V610
Zoro # G905127915
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proskit
- MFR # HW-V610
- Zoro # G905127915
- UPC # 04711552156690
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 15 |
Details
Item | VDE Insulated 10" Adj Wrench,1000V |
Description
VDE Insulated 10 In. Adj Wrench,1000V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Glass Scraper (33250)
- PLATT Black Blow-Molded Case, 6-1/2"L x 4-1/2"W x 1.7"D (102)
- MELIN TOOL CO Gnrl Prpose End Mill, Sqr, HSS, 9/16x1-3/8" (DD-2018)
- WILLIAMS 3/8" Drive, 1/2" SAE Socket (TS38500)
- PROSKIT Adjustable Wrench, 8 (900-069)
- PROSKIT Adjustable Wrench 6 (900-068)
- PROSKIT VDE 1000V Insul 8", Adjustable Wrench (HW-V608)
- POWERBUILT 4" Adjustable Wrench (944039)
- CHANNELLOCK WRENCH ADJUSTABLE 6" BLACK PHOS (CL806NW)
- STAR ASIA 24In Adjustable Wrench (224)
- SURTEK Blued Adjustable Wrench 8 (508S)
- Proskit Wrenches