Shop All Cable and Wire Cutters
Proskit
VDE 1000V Insulated Ratchet Cable Cutter
Mfr # SR-V537
Zoro # G205129602
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width (In.) 6
- Height (In.) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # SR-V537
- Zoro # G205129602
- UPC # 04711552157154
- Country of Origin China
- Category Cable and Wire Cutters
Dimensions
Length | 12 |
Width (In.) | 6 |
Height (In.) | 1.5 |
Details
Item | VDE 1000V Insulated Ratchet Cable Cutter |
Description
VDE 1000V Insulated Ratchet Cable Cutter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Belt, Tool Belt, Brown, Polypropylene (5225)
- RIDGID Spiral Pin, PK5 (26907)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/16" 12 pt SAE Socket, 12 Points (45210)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 20 Foot Reinforced H Aluminum (22-520)
- PROSKIT Cable Cutter, 8 (200-013)
- PROSKIT Cable Cutter 6 (200-068)
- PROSKIT Cable Slitter (200-009)
- PROSKIT Wire Rope Cutter 7, 1/2 (200-063)
- PROSKIT Cutters, Flat Cable (902-083)
- PROSKIT Open Jaw Ratchet Cable Cutter, 500 MCM Co (SR-539)
- TEMPO COMMUNICATIONS Optical Fiber Cleaver (FCL200)
- Proskit Knives, Cutters & Snips