Shop All Scissors
Proskit
VDE 1000V Insulated Electricians Scissor
Mfr # SR-V336
Zoro # G705394388
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.0
- Length 9.0
- Width 5.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1.0 |
Length | 9.0 |
Width | 5.25 |
Details
Item | VDE 1000V Insulated Electricians Scissor |
Description
VDE 1000V Insulated Electricians Scissor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 9" x 4" x 3", Kraft, 25/Bundle (55VG33)
- XSTAMPER "Void" Pre-ink Stamp, 1/2"x1-5/8" Impression, Blue Ink (XST1117)
- BSC PREFERRED Orange Crinkle Paper - 10 lb. Box (S-6119OR)
- ZORO SELECT Corrugated Boxes, 15" x 12" x 6", Kraft, 25/Bundle (11R376)
- PROSKIT Micro Scissors w/Return Spring (SR-333)
- PROSKIT Kevlar Cutting Scissors (100-035)
- GINGHER Shears, 8" Large, Knife Edge (220560-1002)
- MILWAUKEE TOOL Scissors, Chrome Plated, 9 1/4 in L, Red (48-22-4047)
- ACME UNITED Westcott® All Purpose Preferred Stainless Steel Scissors, 8"L Straight, Blue (41218)
- WESTCOTT Saf-T-cut® Scissors, 5.5" Blunt, PK12 (15515)
- CLAUSS Multipurpose, Shears, Right Hand (18045)
- Proskit Scissors