Shop All Straight Blade Plugs
Proskit
VDE 1000V Insul Straight Blade Cable
Mfr # PD-V004A
Zoro # G505394298
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5
- Length 10.5
- Height 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # PD-V004A
- Zoro # G505394298
- UPC # 04711552157208
- Country of Origin China
- Category Straight Blade Plugs
Dimensions
Width | 3.5 |
Length | 10.5 |
Height | 1.25 |
Details
Item | VDE 1000V Insul Straight Blade Cable |
Description
VDE 1000V Insul Straight Blade Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA GFI RECEPTACLE - BROWN (DG15BVP)
- HALEX 3/8 in. Flexible Metal Conduit FMC Saddle Connectors (06703B)
- BLACKBURN Mechanical Conn, Strght Tang, 6 to 14 AWG (STC0614)
- ABB Liquid Tight Connector, 1 in., Silver (2540-4)
- LEVITON Clamlite Plug 2Wire Blk (037-00101-2EP)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 120/208VAC 60A (8362ANPB)
- PASS & SEYMOUR 15A 2Pole HD Plug (PS5266XCCV4)
- THE BRUSH MAN Repl Extension Plug End - Male, Grounded, 3-Prong, 10PK (EXT PLUG-REPL-M)
- LEVITON Angle Plug, 15-30P, 30A, 250V 3 Phase (8432-P)
- EATON WIRING DEVICES 15A 125V Blk Plast Plug (SA540)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 60A (9462ANPB)
- Proskit Straight Blade Devices