Shop All Cable and Wire Cutters
Proskit
VDE 1000V Insul ated Cable Cutter, 10
Mfr # SR-V210
Zoro # G105129641
product price: $86.95
/ea
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 5.5
- Height (In.) 1.5
- Length 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # SR-V210
- Zoro # G105129641
- UPC # 04711552157147
- Country of Origin China
- Category Cable and Wire Cutters
Dimensions
Width (In.) | 5.5 |
Height (In.) | 1.5 |
Length | 12.5 |
Details
Item | VDE 1000V Insul ated Cable Cutter,10" |
Description
VDE 1000V Insul ated Cable Cutter,10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (223-001066)
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 10-1/2" L, Full Polish Finish (J5449XL)
- WILLIAMS Striking Wrench, Hammer, 3 1/2 Inch Opening, 14 1/8 Inch OAL (JHWHW-6112)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 12mmx1/2x1-1/4x3-1/4 (C75100)
- PROSKIT Open Jaw Ratchet Cable Cutter, 500 MCM Co (SR-539)
- PROSKIT VDE 1000V Insulated Ratchet Cable Cutter (SR-V537)
- PROSKIT Wire Rope Cutter 7, 1/2 (200-063)
- PROSKIT Cable Cutter, 8 (200-013)
- PROSKIT Cutters, Flat Cable (902-083)
- PROSKIT Cable Slitter (200-009)
- DYNAMIC Tools Ratcheting Cable Cutter, 10" Long (D055039)
- Proskit Knives, Cutters & Snips