Shop All Hand Ratchets
Proskit
VDE 1000V Insul ated 1/2" Drive Reverse
Mfr # HW-V710
Zoro # G405959122
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.0
- Length 12.0
- Width 5.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proskit
- MFR # HW-V710
- Zoro # G405959122
- UPC # 04711552156720
- Country of Origin China
- Category Hand Ratchets
Dimensions
Height | 2.0 |
Length | 12.0 |
Width | 5.0 |
Details
Item | VDE 1000V Insul ated 1/2" Drive Reverse |
Description
VDE 1000V Insul ated 1/2 In. Drive Reverse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WRENCH COMBINATION 18MM (CCW29)
- GEARWRENCH 14mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86114)
- GUARDAIR Long John W/ 48InSteel Ext, Steel Nozzle (75LJ048SS)
- VIKAN Hand Scraper, 8.1 in L, Green (40122)
- WESTWARD 3/8" Drive 38 Geared Teeth Pear Head Style Hand Ratchet, 9-1/2" L, Chrome Finish (1NUD5)
- FACOM 3/8" Drive Round Hand Ratchet, Insulated (FT-J.151AVSE)
- POWERBUILT Compact 3/8" Drive Swivel Head Ratchet (649941)
- GEARWRENCH 3/8" Drive 90T Cushion Grip Locking Flex Head Ratchet (81267T)
- KT PRO Mixed Drive Size 90 Teeth Ratchet Set, 2 Pieces (A7102PR)
- PERFORMANCE TOOL 1/2 Dr. Thumb Wheel Ratchet Ratchet-Thumb W, W32125 (W32125)
- APEX TOOL GROUP Gearwrench® 90 Tooth Dual Material Locking Flex Head Teardrop Ratchet with 3/8" Drive, 13"L (81267T)
- Proskit Hand Ratchets