Shop All Adjustable Wrenches
Proskit
VDE 1000V Insul 8", Adjustable Wrench
Mfr # HW-V608
Zoro # G805127916
product price: $62.55
/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # HW-V608
- Zoro # G805127916
- UPC # 04711552156683
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 11 |
Details
Item | VDE 1000V Insul 8",Adjustable Wrench |
Description
VDE 1000V Insul 8 In.,Adjustable Wrench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL DRIVERS SW 1-7/8 MAG NUT 5/16 (49-66-4503)
- LENOX Band Saw Blade, 9 ft. 9-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (53309D2B92985)
- HOUGEN 13/16 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18226)
- MILWAUKEE TOOL 1 in. Carbide Grit Hole Saw (49-56-0413)
- PROSKIT Adjustable Wrench 6 (900-068)
- PROSKIT VDE Insulated 10" Adj Wrench, 1000V (HW-V610)
- PROSKIT Adjustable Wrench, 8 (900-069)
- IRWIN ADJUST WRENCH 12""L BL/YL (2078612)
- WESTWARD Adjustable Wrench, Black Oxide (53KA28)
- BAHCO Bahco Adj./Pipe Wrench, 12", 1-3/8" Cap., Black (BAH9073RPUS)
- POWERBUILT 4" Adjustable Wrench (944039)
- Proskit Wrenches