Shop All Socket Extensions
Proskit
VDE 1000V Insul 3/8" Drive Extension
Mfr # SK-V831
Zoro # G005261878
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proskit
- MFR # SK-V831
- Zoro # G005261878
- UPC # 04711552157093
- Country of Origin China
- Category Socket Extensions
Dimensions
Overall Length | 8 |
Details
Item | VDE 1000V Insul 3/8" Drive Extension |
Description
VDE 1000V Insul 3/8 In. Drive Extension
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5C Collet Wrench (3900-1617)
- CAPRI TOOLS 48 oz Dead Blow Hammer (CP10098)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1136200)
- TOOLPRO Extendable FRP, Vinyl, Carpet Roller (TP07005)
- PROSKIT VDE 1000V Insulated 3/8" Drive Extension (SK-V832)
- PROSKIT VDE 1000V Insul 1/2" Drive Extension (SK-V852)
- WESTWARD Socket Extension 1/2" Dr, 3 in L, 1 Pieces, Chrome (53YV74)
- GREY PNEUMATIC Extension 1" Dr, 7" L, 1 Pieces (4007EL)
- KO-KEN Extension Bar 1/4 Square 100mm 1/4 Sq. Drive (2760-100)
- GREY PNEUMATIC Extension 3/8" Dr, 12" L, 1 Pieces (1152E)
- WILLIAMS Locking Extension 1/2" Dr, 10" L, 1 Pieces, Chrome plated (32025)
- Proskit Sockets & Ratchets