Shop All Socket Extensions
Proskit
VDE 1000V Insul 1/2" Drive Extension
Mfr # SK-V851
Zoro # G705261932
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # SK-V851
- Zoro # G705261932
- UPC # 04711552157116
- Country of Origin China
- Category Socket Extensions
Dimensions
Overall Length | 8 |
Details
Item | VDE 1000V Insul 1/2" Drive Extension |
Description
VDE 1000V Insul 1/2 In. Drive Extension
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 13/16 in. Magnetic Spark Plug Socket (48-22-9554)
- WESTWARD 11 1/8 in Needle Nose Plier Dipped Handle (1UKK6)
- HOPKINS TWO WAY NEVER FADE STICK-ON LEVEL (3926)
- KRAFT TOOL Magnesium Tri Level Placer, Heady, 30" (CC933-01)
- PROSKIT VDE 1000V Insulated 3/8" Drive Extension (SK-V832)
- PROSKIT VDE 1000V Insul 1/2" Drive Extension (SK-V852)
- WILLIAMS Locking Extension Bar 1/4" Dr, 4" L, 1 Pieces, Chrome plated (30023)
- KO-KEN Extension Bar 1/4 Square 28mm 1/4 Sq. Drive (2760-28)
- URREA Extension quick release 1/2" X 10" (5463QR)
- ITL Insulated Socket Extension 5 in L, 1 Pieces, Chrome (01791)
- GEARWRENCH 13 Piece 1/4", 3/8" & 1/2" Drive External Torx® Socket Set (80583)
- Proskit Socket Extensions