Shop All Utility Knives
Proskit
Utility Knife, Tool, less Blade Change
Mfr # DK-2112
Zoro # G105261921
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6
- Height 1
- Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # DK-2112
- Zoro # G105261921
- UPC # 04710810408380
- Country of Origin China
- Category Utility Knives
Dimensions
Width | 6 |
Height | 1 |
Length | 9 |
Details
Item | Utility Knife,Tool,less Blade Change |
Description
Utility Knife,Tool,less Blade Change
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 2 3/8-16X50, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.25014A4X50)
- MILWAUKEE TOOL Magnetic Bit Holder (48-32-3065)
- IRWIN 1/16 in. X 6 in. L High Speed Steel Split Point Drill Bit 1 pc (66704ZR)
- WESTWARD Spring Clamp, Steel, 4-1/4 in Overall L (806EP9)
- PROSKIT Box Cutter, 2PK, PK2, 2 PK (902-317)
- PROSKIT Snap Blade Knife, Small Size (900-257)
- ALLIED INTERNATIONAL Snap Knife, Large, Snap-Off, General Purpose (52009)
- KLEIN TOOLS Pocket Knife Drop Point, 5 1/4 in L (44033)
- STANLEY Safety Recessed 6 in L, 10 PK (STHT10359A)
- OLFA Top Sheet/Liner Cutter Utility, 5 1/2 in L (TS-1)
- COSCO Garvey 091460 Jiffi Compact Utility Knife with Retractable Blade, 12PK (730CUT40417)
- Proskit Utility Knives