Shop All Crimping Tool Dies
Proskit
Upper/Lower Crimping Die, 10 AWG Cap.
Mfr # CP-5S2D
Zoro # G205129411
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5
- Includes Die Set, Thumb Screws
- Application Electrical Wire Crimping
- Crimping Capacity 10 AWG, 12 AWG, 14 AWG
- Height 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # CP-5S2D
- Zoro # G205129411
- UPC # 04710810407444
- Country of Origin Taiwan, Province of China
- Category Crimping Tool Dies
Dimensions
Length (In.) | 5 |
Height | 0.75 |
Width | 2.75 |
Number of Crimping Sizes | 3 |
Details
Item | Upper and Lower Crimping Die |
Includes | Die Set, Thumb Screws |
Application | Electrical Wire Crimping |
Crimping Capacity | 10 AWG, 12 AWG, 14 AWG |
Compatible with Series | Lunar |
Compatible with Manufacturer Model Number | Universal |
Compatible Connector Type | Solar Terminal |
Number of Pieces | 1 |
Maximum Crimping Force | Not Rated |
Compatible Cable Type | Wire |
Compatible with Brand | Universal |
Compatible with Manufacturer Part Number | Universal |
Compatible Manufacturer Part Number | Universal |
Compatible with Manufacturer Model Number [NEW] | Universal |
Compatible Manufacturer Model Number | Universal |
For Use with Mfr. Model Number | Universal |
For Use With Mfr. Model Number | Universal |
Description
Upper and Lower Crimping Die, Compatible Connector Type Solar Terminal, Compatible Cable Type Wire, Number of Crimping Sizes 3, Number of Pieces 1, Maximum Crimping Force Not Rated, Compatible with Brand Universal, Compatible Grainger Part Number Universal, Compatible Manufacturer Part Number Universal, Compatible with Series Lunar, Application Electrical Wire Crimping, Crimping Capacity 10 AWG, 12 AWG, 14 AWG, Includes Die Set, Thumb Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 2 ft. 8-7/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (1774223)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 15289 (15289)
- DYNABRADE 3" Dynorbital Mini Extreme Random Orbit (DBX31)
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-50)
- PROSKIT Die Set for Amphenol Connectors, Belden (9PK-3003D29)
- PROSKIT Die Set, Wire Ferrules 22-12 AWG (300-097)
- PROSKIT Die Set for 300,077 Wire Ferrule Crimper (300-077D)
- PROSKIT Die Set, 5 Cavity Hex (300-038)
- PROSKIT Die Set, Insulated Terminals, 22-10 AWG (300-101)
- PROSKIT Die Set, SMA, SMB FC Biconic and SC/ST (300-047)
- BURNDY Type W Crimping Die, Brown (W34RT)
- Proskit Crimping Tools