Shop All Crimping Tool Dies
Proskit
Upper/Lower Crimping Die, 10 AWG Cap.
Mfr # CP-5S1D
Zoro # G505129418
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Electrical Wire Crimping
- Length (In.) 5
- Crimping Capacity 10 AWG, 12 AWG, 14 AWG
- Includes Die Set, Thumb Screws
- Height 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # CP-5S1D
- Zoro # G505129418
- UPC # 04710810407437
- Country of Origin Taiwan, Province of China
- Category Crimping Tool Dies
Dimensions
Length (In.) | 5 |
Height | 0.75 |
Width | 2.75 |
Number of Crimping Sizes | 3 |
Details
Item | Upper and Lower Crimping Die |
Application | Electrical Wire Crimping |
Crimping Capacity | 10 AWG, 12 AWG, 14 AWG |
Includes | Die Set, Thumb Screws |
Number of Pieces | 1 |
Compatible with Manufacturer Model Number | Universal |
Compatible Connector Type | Solar Terminal |
Compatible with Brand | Universal |
Compatible Cable Type | Wire |
Maximum Crimping Force | Not Rated |
Compatible with Series | Lunar |
Compatible Manufacturer Part Number | Universal |
Compatible with Manufacturer Part Number | Universal |
Compatible with Manufacturer Model Number [NEW] | Universal |
Compatible Manufacturer Model Number | Universal |
For Use with Mfr. Model Number | Universal |
For Use With Mfr. Model Number | Universal |
Description
Upper and Lower Crimping Die, Compatible Connector Type Solar Terminal, Compatible Cable Type Wire, Number of Crimping Sizes 3, Number of Pieces 1, Maximum Crimping Force Not Rated, Compatible with Brand Universal, Compatible with Grainger Part Number Universal, Compatible with Manufacturer Model Number Universal, Compatible with Series Lunar, Application Electrical Wire Crimping, Crimping Capacity 10 AWG, 12 AWG, 14 AWG, Includes Die Set, Thumb Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.100in (111210000)
- DIABLO FLUSH TRIM RTR BIT 1/2""D (DR44100)
- YANKEE Chucking Reamer, 5/8 In., 8 Flute, HSS (437-0.625)
- EXAIR Air Conveyor, SS, 1 In. Hose, 14.7 scfm (6061)
- PROSKIT Die Set, Miniature Insul ated Terminals A (300-104)
- PROSKIT Die Set for Open Barrel Cntcts 30-24 AWG (9PK-3003D36)
- PROSKIT Die Set, Insulated Terminals, 22-10 AWG (300-101)
- PROSKIT Die Set HDTV SMA True 75 ohm, BNC/TNC (1PK-3003D34)
- PROSKIT Upper/Lower Crimping Die, 10 AWG Cap. (CP-5S2D)
- PROSKIT Die Set Insul ated Terminals, 8 AWG, 22-18 (9PK-3003D27)
- ECLIPSE TOOLS Replacement Die, 800 MCM (902-480-DIE-800MCM)
- Proskit Crimping Tool Dies