Shop All Hard Case Storage
Proskit
Tool Case, 18X13X6, Black
Mfr # 900-048
Zoro # G605303589
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Case
- Features Tool Case,18X13X6,Black
- Overall Width 14.5
- Length 18.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 900-048
- Zoro # G605303589
- UPC # 617293003122
- Country of Origin China
- Category Hard Case Storage
Dimensions
Overall Width | 14.5 |
Length | 18.5 |
Width | 14.5 |
Height | 7 |
Details
Color | Black |
Includes | Case |
Item | Tool Case,18X13X6,Black |
Features | Tool Case,18X13X6,Black |
Description
Tool Case,18X13X6,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARSENAL BY ERGODYNE Duffel Bag, Small, Water Resistant, Black (GB5030S)
- WESTWARD Combination Wrench, SAE, 3/8in Size (36A274)
- EAZYPOWER Hurricane Power Bit Kit, No. 18-20, 2 pcs. (81011)
- INGERSOLL-RAND 1/4" Drive 72T Sealed Head Ratchet (IR) (759997)
- PROSKIT Wheeled Hard Case, ABS with Pallets (900-262)
- PROSKIT Tool Case, 18X13X6 (900-011)
- PROSKIT Rigid Tool Case (900-199)
- PROSKIT Heavy Duty Waterproof Case, 15 kg Cpty (TC-267)
- PROSKIT Deluxe Aluminum Frame Tool Case (TC-756)
- PROSKIT Heavy Duty Waterproof Case, 20 kg Cpty (TC-285)
- PELICAN Black Protective Case, 16.8"L x 13.23"W x 4.47"D (1470-001-110)
- Proskit Hard Case Storage