Shop All Tool Boxes
Proskit
Tool Box, 19 in W x 9 in D x 8-3/4 in H
Mfr # SB-1918
Zoro # G805129583
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Removable Tray
- Handle Type Carrying Handle
- Width 19 in
- Depth 9 in
- Height 8-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # SB-1918
- Zoro # G805129583
- UPC # 04711552162561
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 19 in |
Depth | 9 in |
Height | 8-3/4 in |
Length | 19.0 |
Details
Item | Tool Box |
Includes | Removable Tray |
Handle Type | Carrying Handle |
Description
Multi,Function Tool Box with Removable T
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 1/8 (C10604)
- KEO Countersink, 3 FL, 82 Deg, 1/8, Carbide (55750)
- KRAFT TOOL Green Fine Texture Float, 10" x 4" x 3/4 (PL602F)
- BOSCH Motor (1607022609)
- PROSKIT Tool Box, 17 in W x 9 in D x 8 in H (SB-1718)
- PROSKIT Tool Box, 10 in W x 7 in D x 6 in H (SB-2918)
- PROSKIT Tool Box, 14 in W x 8 in D x 6-1/2 in H (SB-1418)
- BOSCH L-BOXX Tool Box, Plastic, Blue, 17-1/2 in W x 14 in D x 10 in H (LBOXX-3)
- CRAFTSMAN Tool Box, Plastic, Black, 16 in W x 8-1/2 in D x 6-1/2 in H (CMST16005)
- GEARWRENCH 3-Drawer Tool Box, Steel, Black, 20 in W x 8-1/2 in D x 12 in H (83151)
- TOTALTURF 24 Inch Professional Industrial Toolbox (TO3531650)
- Proskit Tool Boxes