Shop All Tool Boxes
Proskit
Tool Box, 17 in W x 9 in D x 8 in H
Mfr # SB-1718
Zoro # G505129616
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Removable Tray
- Handle Type Carrying Handle
- Width 17 in
- Depth 9 in
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # SB-1718
- Zoro # G505129616
- UPC # 04711552162554
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 17 in |
Depth | 9 in |
Height | 8 in |
Length | 17.0 |
Details
Item | Tool Box |
Includes | Removable Tray |
Handle Type | Carrying Handle |
Description
Multi,Function Tool Box with Removable T
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (328166)
- STM 6 4R Graduated Rigid Scale (606017)
- VISEE LED Magnifier, 5x, 4 LEDs, Rechargeable, Green on Black (LM 20 Green)
- VERMONT GAGE Go/No Go Set Plug Assy, 3/4-10 UNC 2A (371152050)
- PROSKIT Tool Box, 14 in W x 8 in D x 6-1/2 in H (SB-1418)
- PROSKIT Tool Box, 10 in W x 7 in D x 6 in H (SB-2918)
- PROSKIT Tool Box, 19 in W x 9 in D x 8-3/4 in H (SB-1918)
- SHEFFIELD Field Box, Blend, Gray, 11-1/2 in W x 5 in D x 7-1/4 in H (12628)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 25 in W x 13-1/2 in D x 6-1/2 in H (T1075 P1)
- URREA Tool Box, Plastic, Black, 21 in W x 10-3/4 in D x 7-1/2 in H (CPUC20)
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 22 in W x 17 in D x 3 in H (54807MB)
- Proskit Tool Boxes