Shop All Test Leads & Probes
Proskit
Test Leads for MT, 1270, MT, 1280, MT, 1820
Mfr # MT-9906
Zoro # G505303672
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.25
- Height 1.75
- Width 3.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proskit
- MFR # MT-9906
- Zoro # G505303672
- UPC # 04711552154016
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 9.25 |
Height | 1.75 |
Width | 3.75 |
Details
Item | Test Leads for MT,1270,MT,1280,MT,1820 |
Description
Test Leads for MT,1270,MT,1280,MT,1820
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lift Cable, Steel, L 104 In, PK2 (1XNC1)
- EXTECH Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 20 Max. AC Amps, 20 Max. DC Amps (EX530)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFV2)
- PIC GAUGES Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254Q)
- PROSKIT Test Leads for MT-1232 (MT-9907)
- PROSKIT Replacement leads for 400-042 Butt-Set (902-267)
- POMONA ELECTRONICS Binding Post, 4mm Safety Jack and Wire Co (73095-0)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG THREE (3) 10' EA RETRACT TEST LEADS (KH1129)
- ZORO SELECT Test Lead Wire, 18 AWG, 50 Ft, Black (5TXC1)
- ZORO SELECT BNC Adapter, Female to Female (5TXD7)
- UEI TEST INSTRUMENTS Modular Test Lead Tips - Back Probe Set (ATL5)
- Proskit Test Leads & Probes