Shop All Soldering Irons & Accessories
Proskit
Temperature Controlled Soldering Station
Mfr # SS-206E
Zoro # G105129085
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Width 9
- Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # SS-206E
- Zoro # G105129085
- UPC # 04711552159110
- Country of Origin China
- Category Soldering Irons & Accessories
Dimensions
Height | 4 |
Width | 9 |
Length | 8 |
Details
Item | Temperature Controlled Soldering Station |
Description
Temperature Controlled Soldering Station
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Desoldering Tweezer Tip, Flat Blad, 6.0mm (T16-1005)
- STEINER Protect-O-Screens (R) 6 ft Wx6 ft, Charcoal Gray (532-6X6)
- WELLER Soldering Tip (ST4)
- TILLMAN 50Ft 1.75In Cable Cover (582C50)
- PROSKIT Temperature Controlled Digital Soldering (SS-207E)
- PROSKIT Auto Ignite Gas Soldering Iron Kit (GS-23K)
- PROSKIT LCD Smart Soldering Station, 60W (SS-256EU)
- PROSKIT Battery Operated Soldering Iron (SI-B162)
- PROSKIT Economy Solder Station w/Pencil Tip (900-035)
- PROSKIT LCD Smart Soldering Sta w/Stainless Stl (SS-257EU)
- WELLER Corded Soldering Iron Kit 40 W (SP40NKUS)
- Proskit Soldering Irons & Accessories