Shop All Wire Stripper & Cutter Parts
Proskit
Stationary Blade for 200-006
Mfr # 200-035
Zoro # G505394427
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5
- Width 3.5
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 200-035
- Zoro # G505394427
- UPC # 617293002880
- Country of Origin Taiwan, Province of China
- Category Wire Stripper & Cutter Parts
Dimensions
Overall Length | 5 |
Width | 3.5 |
Height | 0.5 |
Details
Item | Stationary Blade for 200-006 |
Description
Stationary Blade for 200-006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/8" x 4" x 6" SDS+ Hammer Bit (DW5427)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 5/8 (55272)
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (72990D2B72415)
- GATOR TOOLS Gator Tools 48"x4" RE GatorLoy W (GF10076)
- PROSKIT Replacement Blade for 200-009/8PK, 502 (200-036)
- PROSKIT Spare Blade Set for 200-003 (200-003B)
- PROSKIT Replacement Blade for 900-112 (900-112B)
- JONARD TOOLS Replacement Blade Set For Uc-4569 Pass-Through Crimping Tool, P/2 (UC-4569RB)
- PALADIN TOOLS Blade Cassette Cst Black .344/ (PA2248)
- GREENLEE Cable Roller Guide (CR25)
- GREENLEE Short Pulling Grip (624S)
- Proskit Wire Stripper & Cutter Parts