Shop All Wall Mount Hooks
Proskit
Spring Hook
Mfr # 902-073
Zoro # G905394430
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10
- Height (In.) 0.5
- Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proskit
- MFR # 902-073
- Zoro # G905394430
- UPC # 617293012568
- Country of Origin Taiwan, Province of China
- Category Wall Mount Hooks
Dimensions
Length | 10 |
Height (In.) | 0.5 |
Width | 2 |
Details
Item | Spring Hook |
Description
Spring Hook
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLA Electronic Keyless Lock, Knob, Zinc, Sola 3 (NLS3-K1-KT10-619-01B-3203)
- MSI Xl Cyrus Finely SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0119-SAM)
- ALARM LOCK AlarmLock: Tailpiece used with Arrow S1200/1250, Von Duprin 22 & Dorma 5300 Panic Devices (ALL-TP-1691)
- LAUREY No Inset Self-Closing Hinge, Antique Brass (28705)
- PROSKIT Spring Hook (902-070)
- MONROE PMP Utility Hook, Steel, 2-3/16 In (4HDW7)
- PEARL Broadcloth Doublefold Bias, 1/2 In Wide, 25 Yds, Pink (2Pk) (M72-050-9223-25)
- NATIONAL HARDWARE Hooks V163 Brass Double Clothe (199224V163)
- SLEEP EZ Large Steel Tube Storage Hooks (SL574890)
- ELEMENTS BY HARDWARE RESOURCES 5-9/16" Stainless Steel Modern Double Prong Wall Mounted Hook (YD35-556SS)
- BOBRICK B6777 Satin Stainless Steel Hook (B6777)
- Proskit Wall Mount Hooks