Shop All Sponges and Scouring Pads
Proskit
Sponges, 3 Pcs perPKg 4 x 8
Mfr # 902-335
Zoro # G605394402
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8
- Width 4
- Height 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 902-335
- Zoro # G605394402
- UPC # 617293017907
- Country of Origin Taiwan, Province of China
- Category Sponges and Scouring Pads
Dimensions
Length | 8 |
Width | 4 |
Height | 0.1 |
Details
Item | Sponges,3 Pcs perPKg 4 x 8" |
Description
Sponges,3 Pcs perPKg 4 x 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JFLINT Backing Plate for Pads 5 Inch (MHW - 50005)
- KIMBERLY-CLARK PROFESSIONAL 33"H x 16-4/5"W Jumbo Roll Dispenser, Black (80596)
- FORESPAR PERFORMANCE PRODUCTS Tea Tree Power Spray - 8oz (770207)
- TIMEMIST Premium Metered Air Freshener Refill, Spring Flowers, 6.6 oz Aerosol (1042712EA)
- PROSKIT Filter Sponge, for SS, 331E, x4 (5SS-331-FT)
- 3M Buffer Pad, Removes Scuff Marks, 12", Red, PK 5 (MMM08387)
- SCOTCH-BRITE Refills f/Scotch-Brite Dots Dishwand, Nonscratch, PK 14 (MMM48727CT)
- SCOTCH 3M -Brite Medium Duty Scrubbing Pad For Multi-Purpose 9 in. L 20 pk (7447)
- DEFENSEGUARD CMC Medium-Duty Scrubber Sponge, Yellow & Green - 3.12 x 6.25 in. (DE2244140)
- TOUGH GUY Cleaning Stick, 5-3/4 ". L (12G793)
- SCOTCH-BRITE Scouring Pad, 4" L x 5-1/4" W, Orange, PK6 (746CC)
- Proskit Sponges and Scouring Pads