Shop All Splicing Connectors
Proskit
Splice Protection Sleeves 60mm, 25PK
Mfr # 5TE-8201-PS60
Zoro # G305394351
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5
- Width 2.25
- Height .25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 5TE-8201-PS60
- Zoro # G305394351
- UPC # 04711552161748
- Country of Origin China
- Category Splicing Connectors
Dimensions
Length | 3.5 |
Width | 2.25 |
Height | .25 |
Details
Item | Splice Protection Sleeves 60mm,25PK |
Description
Splice Protection Sleeves 60mm,25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (GFR15I)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 25 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDRED25)
- CYBERPOWER 1500VA/900W UPS w/PowerPanel, CP1500AVRT (CP1500AVRT)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPDT, 3 Connections (MR123MSP)
- PROSKIT UR Connector, AWG26, 20, PK100 (703-004)
- PROSKIT UY Connector, AWG26-22.PK100 (703-003)
- PROSKIT UR Connector, AWG26, 20, PK25 (703-006)
- PROSKIT UR Connector, AWG26, 20, PK1000 (703-002)
- MAGNALUG Butt Splice, 1/0, PK10 (6810-010)
- 3M Resin Comp Splic Kit, 1/0 - 2/0 AWG, 194F (90-B1N)
- CLEAR SEAL Butt Splice Connector, 8 AWG Clear, PK25 (37530-EC)
- Proskit Splicing Connectors