Shop All Snap Ring Pliers
Proskit
Snap Plier 10, 13mm snaps
Mfr # CP-386
Zoro # G205129145
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # CP-386
- Zoro # G205129145
- UPC # 04711552158335
- Country of Origin Taiwan, Province of China
- Category Snap Ring Pliers
Dimensions
Overall Length | 9.5 |
Details
Item | Snap Plier 10,13mm snaps |
Description
Snap Plier 10,13mm snaps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 1" (DHS1000)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 22 x 24 mm L.250 mm (40032224)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/16" (27mm) (FCH0116-G)
- KESON 10 ft Tape Measure, 5/8 in Blade (PGT1810V)
- KNIPEX Snap Ring Pliers, External, 8 1/4", Forg (46 11 A3)
- KNIPEX Snap Ring Pliers, Internal, 5 1/2" Inter (44 31 J02)
- ASTRO Astro Pneumatic AST9401 10 Piece Snap Ring Plier (AST9401)
- GRAY TOOLS Internal/external Snap Ring Plier, 8" Long, Up To 2" Shaft Diameter (83408)
- APEX TOOL GROUP PLIERS COMBO SNAP RING FIX TIP 12 PC (GWR3495)
- TITAN PLIERS CONVERTIBLE SNAP RING (TL18400)
- GEARWRENCH 7" 90° Fixed Tip Internal Snap Ring Pliers (82140)
- Proskit Pliers