Shop All Screwdrivers
Proskit
Screwdriver, Straight Blade, 3/16 x 6
Mfr # 800-016
Zoro # G105128019
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 800-016
- Zoro # G105128019
- UPC # 617293001524
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 10 |
Details
Item | Screwdriver,Straight Blade,3/16 x 6" |
Description
Screwdriver,Straight Blade,3/16 x 6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/16"-16 Carbon Steel Hex Die (DWTSH1-1/16-16)
- PROTO 3/8 in Drive Hex Socket Bit Metric 4 mm Tip, 2 23/32 in L (J4990-4M)
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, 1/4-20X20, A=71, 5, B=22, Comp: Steel (K0646.15211A2X20)
- WESTWARD Folding Retractable Clip-Point Utility Knife, Aluminum (1YJD6)
- PROSKIT T10 Torx Driver (800-037)
- PROSKIT Security Torx Driver, T07H (800-043)
- PROSKIT Screwdriver, Straight Blade, 1/4 x 8" (M (800-024)
- PROSKIT Screwdriver, Straight Blade, 1/4 x 10 (800-026)
- PROSKIT Screwdriver, Phillips Head, #2 x 4 (800-006)
- PROSKIT ESD safe Screwdriver, 2mm Flat (SD-083-S3)
- XCELITE Phillips #2 Round (XST102N)
- Proskit Screwdrivers