Shop All Screwdrivers
Proskit
Screwdriver, Straight Blade, 1/4 x 8" (M
Mfr # 800-024
Zoro # G305127935
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proskit
- MFR # 800-024
- Zoro # G305127935
- UPC # 617293001609
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 12 |
Details
Item | Screwdriver,Straight Blade,1/4 x 8" (M |
Description
Screwdriver,Straight Blade,1/4 x 8 In. (M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOG Multi-Tool, 18 Tools, 7 In. L (S62N-CP)
- URREA 3/8" Drive 6-Point Impact Short Socket 3/4" (7224H)
- PROTO 3/4 in Drive, 1-5/8" Triple Square SAE Socket, 12 Points (J5552)
- WESTWARD Putty Knife/Painters Tool Set, 3" W, 5 Pc. (31MJ75)
- PROSKIT Precision Screwdriver for Tri, Wing Type (SD-081-TRI00)
- PROSKIT Screwdriver, Phillips, #2 x 10 (800-027)
- PROSKIT Screwdriver for Star Type w/Tamper Proof (SD-081-T7H)
- PROSKIT Insulated Screwdriver, PoziDrive #2, 10 (SD-800-Z2)
- PROSKIT Screwdriver, Phillips, Stubby (800-029)
- PROSKIT Precision Screwdriver PZ#000x50 (SD-081-Z1)
- GARANT Torque Screwdriver, Fixed Torque: 0.45Nm (211750 0,45)
- Proskit Screwdrivers and Nutdrivers