Shop All Wire Strippers & Crimpers
Proskit
Round Cable Cutter/Stripper 20 AWG, 10
Mfr # SR-363B
Zoro # G805128746
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 9.5
- Jaw Width 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # SR-363B
- Zoro # G805128746
- UPC # 04711552151435
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 9.5 |
Jaw Width | 3.5 |
Details
Item | Round Cable Cutter/Stripper 20 AWG,10 |
Description
Round Cable Cutter/Stripper 20 AWG,10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Dial Torque Wrench, Drive Size 1/2 in. (J6125F)
- HARDIN Manual Cable and Wire Stripping Machine (WS-1270) (HD-1270)
- INSIZE Extension Base, 12" L (6141-320)
- HHIP #3 Adjustable Tap & Reamer Wrench For 3/16 To 3/4" Taps (3900-0211)
- PROSKIT Lunar Series Crimper FC/SC/ST/LC/SMA (300-167)
- PROSKIT Pro-Crimper (Frame Only) (902-085)
- PROSKIT Strain Relief Crimper (300-151)
- PROSKIT Wire Stripper, Economy Self, adjusting (200-091)
- PROSKIT Solar Cable Stripper (CP-246)
- PROSKIT Crimpro Crimper w/0.255/0.320/0.350 Hex (902-139)
- IDEAL 6 in Cable Stripper 3/16 to 5/16 in (45-165)
- Proskit Wire Strippers & Crimpers