Shop All Soldering Accessories
Proskit
Replacement Nozzle for SS-989A/SS-989E S
Mfr # 9SS-900-A1
Zoro # G305129458
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4
- Length 4
- Height 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 9SS-900-A1
- Zoro # G305129458
- UPC # 617293019659
- Country of Origin China
- Category Soldering Accessories
Dimensions
Width | 4 |
Length | 4 |
Height | 1.5 |
Details
Item | Replacement Nozzle for SS-989A/SS-989E S |
Description
Replacement Nozzle for SS-989A/SS-989E S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LONGEVITY THORIATED TUNGSTEN 2% RED 3/32"(2.4mm), 10-Pack (880012)
- FIRST AID ONLY Contact Lens Cases, White, Plastic (7-402)
- MARKAL Temperature Indicator Stick, 400F (86733)
- XTRWELD LENS24PCL Lens, Cover Plate, Clear, Polycarbonate, 2 x 4.25 (LENS24P-CL)
- PROSKIT Solder Tip Cleaner (900-242)
- PROSKIT Soldering Aid Set, 6pc (900-100)
- PROSKIT Soldering Helping Hands w/LED Maginifier (SN-396)
- PROSKIT Soldering Clamp Holder, Adjustable (SN-390)
- PROSKIT Soldering Stand with Sponge (6S-2)
- PROSKIT Solder Tip Cleaner Refill, 5PK (900-243)
- RECTORSEAL C-Flux 3Oz Jar (74026)
- Proskit Soldering Accessories