Shop All Soldering Accessories
Proskit
Replacement Nozzle for SS-989A SOP Singl
Mfr # 9SS-900-H
Zoro # G405129464
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4
- Length 4
- Height 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 9SS-900-H
- Zoro # G405129464
- UPC # 617293019734
- Country of Origin China
- Category Soldering Accessories
Dimensions
Width | 4 |
Length | 4 |
Height | 1.5 |
Details
Item | Replacement Nozzle for SS-989A SOP Singl |
Description
Replacement Nozzle for SS-989A SOP Singl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATO Solder Tip, Chisel, 0.063 In/1.6 mm (MS-3200)
- ARC-ZONE Monster12 Double Nozzle Kit for 3/32" Electrodes, 3-Series TIG Torches (A-MN12-3-332X2)
- THERMO-TEC Thermo-Tec THE13575 12 x 24 in. Aluminized Heat Barrier (THE13575)
- AMERICAN BEAUTY TOOLS Resistance Soldering Power Unit, 250w, Var (105A12)
- PROSKIT Soldering Clamp Holder, Adjustable (SN-390)
- PROSKIT Soldering Stand with Sponge (6S-2)
- PROSKIT Helping Hands Soldering Aid (900-015)
- PROSKIT Solder Tip Cleaner (900-242)
- PROSKIT Soldering Aid Set, 6pc (900-100)
- PROSKIT Solder Tip Cleaner Refill, 5PK (900-243)
- HAKKO Nozzle, Round, 2.3 x 3.8mm, Desoldering (N3-23)
- Proskit Soldering Accessories