Shop All Soldering Accessories
Proskit
Replacement Nozzle for SS, 989A PLCC Sing
Mfr # 9SS-900-L
Zoro # G905129599
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4
- Length 4
- Height 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 9SS-900-L
- Zoro # G905129599
- UPC # 617293019772
- Country of Origin China
- Category Soldering Accessories
Dimensions
Width | 4 |
Length | 4 |
Height | 1.5 |
Details
Item | Replacement Nozzle for SS,989A PLCC Sing |
Description
Replacement Nozzle for SS,989A PLCC Sing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Tip, Bevel, 1.2mm x 15mm (T15-BC12)
- WESTWARD Mig Welding Wire, ER70S-6, 0.023, 11lb (ER70S6-023-11)
- HARRIS Cutting Attachment (72-3)
- FORNEY Forney Industries 48571 Super Sil Flo Brazing Rod - 0.2 lb. (780245)
- PROSKIT Soldering Helping Hands w/LED Maginifier (SN-396)
- PROSKIT Solder Tip Cleaner Refill, 5PK (900-243)
- PROSKIT Soldering Stand with Sponge (6S-2)
- PROSKIT Solder Tip Cleaner (900-242)
- PROSKIT Soldering Clamp Holder, Adjustable (SN-390)
- PROSKIT Soldering Aid Set, 6pc (900-100)
- ALPHA METALS Solder 40/60Rosin 8Oz (21406)
- Proskit Soldering Accessories