Shop All Quilted Moving Pads
Proskit
Replacement Moving blade for SR, 539
Mfr # 5SR-539-RB
Zoro # G705394319
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Width 4
- Height 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 5SR-539-RB
- Zoro # G705394319
- UPC # 04711552162301
- Country of Origin Taiwan, Province of China
- Category Quilted Moving Pads
Dimensions
Length | 4 |
Width | 4 |
Height | 0.25 |
Details
Item | Replacement Moving blade for SR,539 |
Description
Replacement Moving blade for SR,539
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cubitainer, 12 In x 12 In x 12 In, Plastic (089-6500ASM)
- RITE IN THE RAIN All Weather Notebook, Level, 4-5/8x7 in. (313)
- UCREATE Mixed Media Art Paper, Heavyweight, 6in. x 9in., 500 Sheets, 500PK (P4834)
- BSC PREFERRED 10 x 10 x 9-10'' White Ballot Box, 10PK (MBALLOT)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK12 (2NKR7)
- ZORO SELECT Quilted Moving Pad, L72xW45In, Blue (4LGL1)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK6 (2NKT4)
- US CARGO CONTROL Washer/Dryer & Oven Range Cover (WDRC1000)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Green, PK6 (2NKT2)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK6 (2NKR8)
- US CARGO CONTROL Mattress Sling (MS196)
- Proskit Protective Packaging