Shop All Soldering Accessories
Proskit
Repl Hot Air Gun, SS, 969E
Mfr # 5SS-969NE-HG
Zoro # G105129443
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.5
- Length 10.25
- Height 2.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 5SS-969NE-HG
- Zoro # G105129443
- UPC # 04711552159608
- Country of Origin China
- Category Soldering Accessories
Dimensions
Width | 4.5 |
Length | 10.25 |
Height | 2.0 |
Details
Item | Repl Hot Air Gun,SS,969E |
Description
Repl Hot Air Gun,SS,969E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGSWITCH Hand Lifter, 400 lb. Max. Pull, Steel (8100795)
- SIEVERT Gas Hose, 30 ft., Liquid Propane (1530IS)
- MILWAUKEE TOOL 9" 7 TPI Torch Cast Iron Nitrus Carb, 3PK (48-00-5362)
- AMERICAN TORCH TIP Electrode Std, PK5 (33366)
- PROSKIT Soldering Clamp Holder, Adjustable (SN-390)
- PROSKIT Solder Tip Cleaner Refill, 5PK (900-243)
- PROSKIT Soldering Stand with Sponge (6S-2)
- PROSKIT Soldering Helping Hands w/LED Maginifier (SN-396)
- PROSKIT Soldering Aid Set, 6pc (900-100)
- PROSKIT Helping Hands Soldering Aid (900-015)
- AMERICAN BEAUTY TOOLS Tweezer-Style Soldering System, 250w, 1/8 (10504)
- Proskit Soldering Accessories