Shop All Tool Storage Accessories
Proskit
RepairPro Tool Kit
Mfr # PK-9112
Zoro # G205394390
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8
- Width 10.5
- Height 2.25
- Features RepairPro Tool Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # PK-9112
- Zoro # G205394390
- UPC # 04711552157369
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Dimensions
Length | 8 |
Width | 10.5 |
Height | 2.25 |
Details
Item | RepairPro Tool Kit |
Features | RepairPro Tool Kit |
Description
RepairPro Tool Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Combined Drill/Countersink, #7 Size, Plain (C46269)
- ZORO SELECT Drill Bushing, H, Drill Size 17/64 In (HT2812HN)
- INGERSOLL-RAND Air Impact Wrench, 94.2 dBA, 1/2 in Drive (2236QTIMAX-2)
- CENTURY DRILL & TOOL High Impact Mag Nutsetter, 1/2x2-9/16 in. (68882)
- PROSKIT Utility Component Storage Box (902-112)
- PROSKIT Utility Component Storage Box (902-113)
- TEKTON 3/8 Inch Drive Side Mount Ratchet and Extension Holder Set (2-Piece) (OSC30102)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, G Pallet (G PALLET)
- MECHANICS TIME SAVER 3/8 in. Drive Universal Magnetic Black Socket Holder 10-19mm (388)
- TEKTON 15-Tool Modular Slotted Organizer Set Red (OTM92215)
- PROTO Toolbox Cover, 34" L, 24" W, 34" H (J34C)
- Proskit Tool Storage Accessories