Shop All GFCI Receptacles
Proskit
Receptacle Tester, GFCI Outlets
Mfr # 400-030
Zoro # G805394424
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5
- Length 5.5
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 400-030
- Zoro # G805394424
- UPC # 617293009230
- Country of Origin Taiwan, Province of China
- Category GFCI Receptacles
Dimensions
Height | 1.5 |
Length | 5.5 |
Width | 4 |
Details
Item | Receptacle Tester,GFCI Outlets |
Description
Receptacle Tester,GFCI Outlets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 50ft, 12/4, 20A, SOW, Black (1011)
- MIDWEST FASTENER 5/16" Copper Stud Electrical Lugs 4PK (70581)
- TWECO Tweco 358-9210-1202 Tw Gc-600-Tmp Ground Clamp9210-1202 (358-9210-1202)
- NVENT HOFFMAN ULTRX, Type 4X, 513x413x228mm, Fiberglas (UU504020W)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFRTW83W)
- TOWER MANUFACURING GFCI Adaptors Auto Reset 15 Amps, Right Angle 15 Amp 3 Wire (30439005)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Gray (GFRTW15GRY)
- HUBBELL WIRING DEVICE-KELLEMS Power Protection Devices, Receptacle, Self Test, GFCI, IG, TRWR, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Black (GFTWRST20BKIG)
- HUBBELL Power Distribution Assy, One Ground Fault (M001SGGF0)
- FAITH 20A Outdoor GFCI Outlets, WR and TR, Ground Fault Circuit Interrupter w/ Wall Plate, White (GLS-20ATRWR-RB)
- LEVITON GFI Receptacle (GFNT2-GY)
- Proskit GFCI Receptacles