Shop All Wire Strippers & Crimpers
Proskit
Ratcheted RJ45 Crimper 8 Position Modula
Mfr # 300-012
Zoro # G105128507
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 12
- Jaw Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 300-012
- Zoro # G105128507
- UPC # 617293000428
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 12 |
Jaw Width | 5 |
Details
Item | Ratcheted RJ45 Crimper 8 Position Modula |
Description
Ratcheted RJ45 Crimper 8 Position Modula
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401M05)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 3/16 (C22701)
- ZORO SELECT Marking Flag, Yellow, Blank, Vinyl, PK100 (4518Y-200)
- K-TOOL INTERNATIONAL Pry Bar, w/Square Handle, 12" (KTI-19212)
- PROSKIT Strain Relief Crimper (300-151)
- PROSKIT Stripper without spring (200-007W)
- PROSKIT Crimper SMA Fiber Optic Connectors (300-106)
- PROSKIT Ergo-Lunar Crimper HDTV, SMA, True 75 ohm (300-188)
- PROSKIT Crimper, Ratcheted, Ferrules (22 AWG12) (300-001)
- PROSKIT Ergo-Lunar Crimper Universal Coax (300-119)
- K-TOOL INTERNATIONAL Ratcheting Crimper Spark Wires (KTI56206)
- Proskit Wire Strippers & Crimpers