Shop All Wire Strippers & Crimpers
Proskit
Ratcheted Crimper AMP 4, 6, 8 and 10 Pin
Mfr # 300-064
Zoro # G405128573
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7
- Jaw Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 300-064
- Zoro # G405128573
- UPC # 617293003085
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 7 |
Jaw Width | 4 |
Details
Item | Ratcheted Crimper AMP 4,6,8 and 10 Pin |
Description
Ratcheted Crimper AMP 4,6,8 and 10 Pin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Portable Band Saw, 18V DC, 32 7/8 in Blade Length (XBP04Z)
- PROTO 1/4 in Drive, 7mm Triple Square Metric Socket, 12 Points (J4707MN)
- WILTON Premium Mortise Chisel And Bit 5/16IN (1791092)
- TEKTON 3/8" Drive Ratchet, 18.7 in. L (SRH01118)
- PROSKIT Crimper, UY, UG and UR Connectors (100-008)
- PROSKIT Crimper, Ratcheted, Coax RG-58,174 .215 (300-021)
- PROSKIT Crimper Open Barrel Contacts, 3024 AWG (CP-751A)
- PROSKIT Ratcheted Crimper Non-Insulated Terminal (CP-151B)
- PROSKIT Crimpro Crimper Modular Plugs RJ11, 2, 4 (902-151)
- PROSKIT Ratcheted Crimper Non-Insulated Terminal (CP-353)
- KNIPEX 10 in Crimper 27 to 13 AWG (97 52 04)
- Proskit Crimping Tools