Shop All Pipe & Tubing Cutters
Proskit
PVC Cutter, Non-Ratcheted
Mfr # SR-008
Zoro # G705129386
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 3.5
- Height (In.) 1
- Length (In.) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proskit
- MFR # SR-008
- Zoro # G705129386
- UPC # 04710810397639
- Country of Origin China
- Category Pipe & Tubing Cutters
Dimensions
Width (In.) | 3.5 |
Height (In.) | 1 |
Length (In.) | 10 |
Details
Item | PVC Cutter,Non-Ratcheted |
Description
PVC Cutter,Non-Ratcheted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" T-4214 NL BRASS METER CPLG (313-128NL)
- SLOAN Lavatory Sink, Undermount Oval (SS-3001-A)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (AE24T1)
- NIBCO 1/8" NOM C Copper 45 Degree Elbow (606 1/8)
- ROTHENBERGER Pipe Shears, 1-1/4" Cutting Cap. (52040)
- ROTHENBERGER Cutter, pipe plasticut 1/2" (59060)
- PERFORMANCE TOOL Tubing Cutter (W702C)
- LIGHT HOUSE BEAUTY 20 Tubing and Conduit Cutter (LI669757)
- RIDGID Ridgid 632-29963 35S Stainless Tube Cutter (632-29963)
- WHEELER-REX Plastic Beveler, 1-1/2 to 12 in Cap, Alum (9015)
- SUPERIOR TOOL PIPE CUTTER COPPR 1/2"" (35012)
- Proskit Plumbing Tools